Disconnect Switch, Non-Fusible, NEMA 1, 200A, 600VAC, Heavy Duty

Item #: 559149

Cat #: HU364KI

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Key Interlock

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, with Key Interlock
Also known as: HU364KI

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Mounting: Surface
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)