ETN ECL04C1H6A CN35 or A202 Enclose

Item #: 559125

Cat #: ECL04C1H6A

UPC: 782114041864

Sign In or Register to view pricing and more.
Documents & Guides
LTG MH 30A-ENCL1-277-6POLE

Overview

LTG MH 30A-ENCL1-277-6POLE
Also known as: 782114041864, ECL04C1H6A

Specifications

Poles: 6
Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 6
IP/NEMA Rating: NEMA 1
Type: Mechanically Held, Non-Combination
Amps: 30

Customer Reviews

No reviews for this product
(0)