Cordset, 12 Pin, M23, Female, Straight Connector, 5 m

Item #: 55910

Cat #: 889M-F12AH-5

UPC: 611320804829

Documents & Guides
Cordset, 12 Pin, M23, Female, Straight Connector, 5 meter, 18 AWG, 300 Volt, 4 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, 12 Pin, M23, Female, Straight Connector, 5 meter, 18 AWG, 300 Volt, 4 Amp
Also known as: 611320804829, 889M-F12AH-5

Specifications

Gender: Female
Length: 5 m
Volts AC: 300
Amps: 4
Type: 12-Pin, Cordset
Color: Yellow
Gender: Female
Volts AC: 300
Type: 12-Pin, Cordset
Length: 5 m
Amps: 4
Color: Yellow

Customer Reviews

No reviews for this product
(0)