Wall Mount, Monitor, 10", Up to 17 LBS, 75 - 100mm VESA Hole Pattern

Item #: 559085

Cat #: LCDVLW2

UPC: 030519993333

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Monitor, 10 Inch, Up to 17 LBS, 75 - 100 mm VESA Hole Pattern, 160 Degree Horizontal, 100 Degree Vertical Adjustment, Hardware and Adjustment Tool Included

Overview

Wall Mount, Monitor, 10 Inch, Up to 17 LBS, 75 - 100 mm VESA Hole Pattern, 160 Degree Horizontal, 100 Degree Vertical Adjustment, Hardware and Adjustment Tool Included
Also known as: 030519993333, LCDVLW2

Specifications

Type: Monitor, Wall Mount
Color: Black
Weight Capacity: 17 lbs
Mounting: Wall
Type: Monitor, Wall Mount
Weight Capacity: 17 lbs
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)