FH Class J Fuse Block Cover

Item #: 559016

Cat #: LFJ60100FBC

UPC: 079458188578

Sign In or Register to view pricing and more.
Documents & Guides
100A, 600V, Fuse Holder Accessories Class J Fuse Block Cover

Overview

100A, 600V, Fuse Holder Accessories Class J Fuse Block Cover
The Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap-to-release DIN-rail mounting and universal mounting holes.
Also known as: 079458188578, LFJ60100FBC

Specifications

Mounting: Snap On
Amps: 100
Color: Black
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Standards: California Proposition 65
Mounting: Snap On
Color: Black
Material: Thermoplastic
Volts AC: 600
Amps: 100
Poles: 1
Class: J
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)