COP TFFN16STR19GRY2500RL

Item #: 558964

Cat #: TFFN16STR19GRY2500RL

UPC: 980100100803

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP TFFN16STR19GRY2500RL TFFN-16-GRY-19STR-CU-2500SR

Overview

COP TFFN16STR19GRY2500RL TFFN-16-GRY-19STR-CU-2500SR
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100100803, TFFN16STR19GRY2500RL

Specifications

Length: 2500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Color: Gray
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)