Junction Box, NEMA 12, Hinged Cover, 10" x 10" x 6" Steel

Item #: 558937

Cat #: AB-10106JH

UPC: 707353007006

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 10 Inch x 10 Inch x 6 Inch Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Hinged Cover, 10 Inch x 10 Inch x 6 Inch Steel/Gray Powder Coat
Austin JIC Continuous Hinge (JH) boxes are Underwriters Laboratories Listed and are designed for use as electrical junction boxes, terminal wiring boxes, and instruments housing. They provide a degree of protection against dust, dirt, spraying of water, oil, and noncorrosive liquids
Also known as: 707353007006, AB-10106JH

Specifications

Mounting: Surface
Depth: 6 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 12
Mounting: Surface
Width: 10 in
Height: 10 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)