Enclosure 12.00x8.00x6.00

Item #: 558903

Cat #: A12R86

UPC: 783510133948

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 18.00x8.00x6.00, Steel

Overview

Screw-Cover, Type 3R, 18.00x8.00x6.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510133948, A12R86

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Material: Steel
Number of Knockouts: 4
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)