600A 3P 600V FUSHLDR

Item #: 558898

Cat #: 6J600A3B

UPC: 784337600033

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MAR 6J600A3B 600A 3P 600V FUSHLDR

Overview

MAR 6J600A3B 600A 3P 600V FUSHLDR
Also known as: 784337600033, 6J600A3B

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 400
IP/NEMA Rating: NEMA 4
Mounting: Side, External
Interrupt Rating DC: 400
Type: SPD
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)