SQD 9001K2133 POTENTIOMETER 3.5KOHM

Item #: 558881

Cat #: 9001K2133

UPC: 785901027478

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001K2133 POTENTIOMETER 3.5KOHM 2W 30MM T-K

Overview

SQD 9001K2133 POTENTIOMETER 3.5KOHM 2W 30MM T-K
Also known as: 785901027478, 9001K2133

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 400
Ohms: 3.500 k
Mounting: Side, External
IP/NEMA Rating: NEMA 1
Ohms: 3.500 k
Type: SPD
Interrupt Rating DC: 400

Customer Reviews

No reviews for this product
(0)