Classic Faceplate with 12 Ports for EZ®/HD Style in Double Gang, White

Item #: 558853

Cat #: IC107F12WH

UPC: 633758004923

Sign In or Register to view pricing and more.
Documents & Guides
Classic Faceplate with 12 Ports for EZ®/HD Style in Double Gang, White

Overview

Classic Faceplate with 12 Ports for EZ®/HD Style in Double Gang, White
ICC offers faceplates, also known as wall plates, in a classic style. ICC’s faceplates are configured to fit a standard double gang outlet box. They come with twelve port which can be configured with modular connectors for voice, data, audio, video and fiber optic connectivity. ICC offers a wide selection of colored modular connectors to help identify the port to the workstation. Also, the housing of the connectors mounts flush with the front faceplate. This makes the outlet appear as one complete piece and aesthetically pleasing. These faceplates are made with tough ABS plastic for long-lasting use and comply with UL 94 plastics flammability standard.
Also known as: 633758004923, IC107F12WH

Specifications

Gangs: 2
Mounting: Box
Color: White
Number of Ports: 12
Gangs: 2
Color: White
Mounting: Box
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)