Wall Mount Type 4x Win Encl

Item #: 55882

Cat #: CSD242410WSS

UPC: 783510128852

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 304

Overview

Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 304
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 24.00x24.00x10.00, Material/finish: Ss Type 304
Also known as: 783510128852, CSD242410WSS

Specifications

IP/NEMA Rating: IP66, NEMA 3
Depth: 10 in
Width: 24 in
Height: 24 in
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3
Width: 24 in
Material: Stainless Steel
Depth: 10 in
Height: 24 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)