Sensor, Photoelectric, Background Suppression, 18mm, RightSight

Item #: 55881

Cat #: 42EF-B1RCBC-A2

UPC: 662468595674

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 50 mm Sensing Distance, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Background Suppression, 18 mm RightSight, 21.6 - 264 Volt AC/DC, 15 mA, Light Operate, 3 - 50 mm Sensing Distance, 2 meter, 300 Volt Cable
Also known as: 662468595674, 42EF-B1RCBC-A2

Specifications

Length: 2 m
Volts DC Range: 264, 21.600
Size: 18 mm
Type: Sensor, Background Suppression, Photoelectric
Amps: 0.015
Length: 2 m
Size: 18 mm
Amps: 0.015
Volts DC Range: 264, 21.600
Type: Sensor, Background Suppression, Photoelectric

Customer Reviews

No reviews for this product
(0)