45 Elbow Front Cover, 4x4"

Item #: 558797

Cat #: CTS44EFC45SS

UPC: 783510165963

Sign In or Register to view pricing and more.
Documents & Guides
45 Degree Wireway Elbow, Top Cover Sloped Inward Perforated, Dimensions: 4" x 4"

Overview

45 Degree Wireway Elbow, Top Cover Sloped Inward Perforated, Dimensions: 4" x 4"
Also known as: 783510165963, CTS44EFC45SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 45°
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 45°
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)