45-Degree Elbow, Top Cover Slope 4x4

Item #: 558794

Cat #: CTS44EFCO45SS

UPC: 783510177850

Sign In or Register to view pricing and more.
Documents & Guides
45-Degree Elbows - Top Cover Sloped Outward, Material: Stainless Steel, Dimensions: 4" x 4"

Overview

45-Degree Elbows - Top Cover Sloped Outward, Material: Stainless Steel, Dimensions: 4" x 4"
Also known as: 783510177850, CTS44EFCO45SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 45°
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 45°
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)