418798 Masterc Cdm-tm Elite Mini 35w/930 Gu6.5
Item #:
558768
Cat #:
MASTERC-CDM-TM-ELITE-MINI-35W/930-GU6.5
UPC:
046677418793
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Type: Masterc Cdm-tm Elite Mini 35w/930 Gu6.5, Volts: 810 V, Watts: 39, Application: Accent Lighting, Color Rendering Index: 90, Base: Gu6.5, Life Averagerated: 15,000 H, Finish: Clear, Color Temp: 2,900 K, Light Output: 3900 Lumens
Overview
Lamp Type: Masterc Cdm-tm Elite Mini 35w/930 Gu6.5, Volts: 810 V, Watts: 39, Application: Accent Lighting, Color Rendering Index: 90, Base: Gu6.5, Life Averagerated: 15,000 H, Finish: Clear, Color Temp: 2,900 K, Light Output: 3900 Lumens
Also known as: 046677418793, MASTERC-CDM-TM-ELITE-MINI-35W/930-GU6.5
Specifications
Color: | Clear |
Color Temperature: | 3000 (Warm White) |
Wattage: | 39 |
Lumens: | 3900 |
Color: | Clear |
Wattage: | 39 |
Color Temperature: | 3000 (Warm White) |
Lumens: | 3900 |
Customer Reviews
No reviews for this product
(0)