1/4" Hex Screwdriver Kit

Item #: 558755

Cat #: 2101-22

UPC: 045242298174

Documents & Guides
M4 4V Screwdriver, 2-Speed Gearbox: 200/600 RPM, 44 in-lbs of Torque, Weight: 0.85 lb, Includes: 1/4" Hex Screwdriver, 2 M4™ 2.0 Batteries, M4™ Charger
Sign In or Register to view pricing and more.

Milwaukee
48-11-2001 M4™ 4V 2.0 Battery
Item #: 960681
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Milwaukee
48-59-2001 M4 Battery Charger
Item #: 1681206
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

M4 4V Screwdriver, 2-Speed Gearbox: 200/600 RPM, 44 in-lbs of Torque, Weight: 0.85 lb, Includes: 1/4" Hex Screwdriver, 2 M4™ 2.0 Batteries, M4™ Charger
With the introduction of the new M4™ 2-speed screwdriver, Milwaukee Tool commits to a new line of cordless products in the 4 V category utilizing the company’s REDLITHIUM 2.0 battery technology. The new screwdriver incorporates the latest Milwaukee core technologies in motor, REDLITHIUM™ intelligence electronics and REDLITHIUM 2.0 batteries, increasing the tool’s power and run-time, while shrinking its size. Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work. At only 244 millimeters in length and under one pound, the M4™ screwdriver is easy to use with one hand, featuring 1/4 in. quick-change chuck for one-handed bit changes.
Also known as: 045242298174, 2101-22

Specifications

Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 4
Size: 1/4 in
Type: Kit, Lithium Battery, Screwdriver, Charger
Size: 1/4 in
Volts DC: 4

Customer Reviews

1 Overall
(1)
1/5
Scott - Sandy Oregon on 09/14/2017
Do not buy
Been through two of these in a month. My 2nd one lasted one day on the job. I expect and demand better from Milwaukee.