Relay, Industrial, IEC Safety, 20A, 6NO/2NC Contacts, 24VDC Coil

Item #: 55875

Cat #: 700S-CF620DJC

UPC: 611320274523

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Industrial, IEC Safety, 20 Amp, 6 Normally Open, 2 Normally Closed Contacts, with Adder Deck, 24 Volt DC, with Diode Suppressor, Coil

Overview

Relay, Industrial, IEC Safety, 20 Amp, 6 Normally Open, 2 Normally Closed Contacts, with Adder Deck, 24 Volt DC, with Diode Suppressor, Coil
Also known as: 611320274523, 700S-CF620DJC

Specifications

Volts DC Control: 24
Type: Safety, Power Relay
Poles: 8
Mounting: Surface
Amps: 20
Volts DC Control: 24
Poles: 8
Amps: 20
Type: Safety, Power Relay
Mounting: Surface

Customer Reviews

No reviews for this product
(0)