Punch Kit, 2-3/8"

Item #: 55869

Cat #: 7211BB-2

UPC: 783310319672

Sign In or Register to view pricing and more.
Documents & Guides
Punch Kit, Slug Buster Knockout, Diameter: 2-3/8", Conduit Size: 2", Maximum Cutting Depth: 10 GA, Includes: Punch, Die, Draw Stud.

Overview

Punch Kit, Slug Buster Knockout, Diameter: 2-3/8", Conduit Size: 2", Maximum Cutting Depth: 10 GA, Includes: Punch, Die, Draw Stud.
The contractor's choice - worldwide Unique punch profile also splits slugs for easier slug removal Use with battery-powered, hydraulic, ratchet or manual drivers Uses standard Greenlee dies and draw studs Slug Buster punches available in sizes up thru 2.52 IN (64.0 mm) U.S.Patent #4,543,722 for Slug-Buster Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310319672, 7211BB-2

Specifications

Type: Kit, Knockout Punch
Diameter: 2 3/8 in
Type: Kit, Knockout Punch
Diameter: 2 3/8 in

Customer Reviews

No reviews for this product
(0)