ArmorStart W/Variable Frequency AC Drive EtherNet/IP, 7.6A, 3kW, 5HP, EMI Filter

Item #: 558664

Cat #: 284E-FVD7P6Z-25-CR-EMI

UPC: 885630144665

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, ArmorStart, With Variable Frequency, AC Drive EtherNet/IP, 7.6 Amp, 3. kW, 5 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied , EMI Filter

Overview

Motor Controller, ArmorStart, With Variable Frequency, AC Drive EtherNet/IP, 7.6 Amp, 3. kW, 5 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied , EMI Filter
ArmorStart distributed motor controllers offer a simple, cost-effective method of integrating combination starters, I/O, and network capabilities in your OnMachine™ architecture. The product line includes solutions for DeviceNet, DeviceNet Safety, and EtherNet/IP.
Also known as: 885630144665, 284E-FVD7P6Z-25-CR-EMI

Specifications

Wattage: 3 kW
Horsepower: 5
Type: Enclosed, Variable Frequency Drive
Amps: 25, 7.600
IP/NEMA Rating: IP67
Wattage: 3 kW
Type: Enclosed, Variable Frequency Drive
IP/NEMA Rating: IP67
Horsepower: 5
Amps: 25, 7.600

Customer Reviews

No reviews for this product
(0)