IEC Contactor, TeSys Deca, Non-Reversing, 18A, 10HP @ 480VAC, 100kA SCCR, 3PH

Item #: 55859

Cat #: LC1D18B7

UPC: 785901207078

IEC Contactor, TeSys Deca, Non-Reversing, 18 Amp, 10 Horse Power @ 480 Volt AC, 100kA SCCR, 3-Phase, 3 Normally Open, 24 Volt AC 50/60Hz, Coil, Open Style
Sign In or Register to view pricing and more.

No associated products found.

Overview

IEC Contactor, TeSys Deca, Non-Reversing, 18 Amp, 10 Horse Power @ 480 Volt AC, 100kA SCCR, 3-Phase, 3 Normally Open, 24 Volt AC 50/60Hz, Coil, Open Style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 18A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 5HP at 200-208VAC, 5HP at 240VAC, 10HP at 480VAC and 15HP at 600VAC three phase. Contactor is also rated for 1HP at 115VAC and 3HP at 240VAC single phase. When used with a 480VAC up to 60A circuit breaker, this contactor can have a SCCR up to 85kA. When used with up to a 600VAC 40A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 24 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.03 inches tall, 1.77 inches wide and 3.39 inches deep. It weighs 0.73 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901207078, LC1D18B7

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 18
Volts AC Control: 24
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Poles: 3
Amps: 18
Volts AC: 600
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC Control: 24
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)