Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, (6) ST MM Adapters, Capacity: (6) Adapters, Phos Bronze Sleeve, Color: Black.
Overview
Adapter Plate, (6) ST MM Adapters, Capacity: (6) Adapters, Phos Bronze Sleeve, Color: Black.
Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.
Also known as: 662875594734, OFP-STS06NB
Specifications
Color: | Black |
Type: | Multimode |
Standards: | California Proposition 65 |
Number of Ports: | 6 |
Connector Type: | ST |
Color: | Black |
Standards: | California Proposition 65 |
Connector Type: | ST |
Type: | Multimode |
Number of Ports: | 6 |
Customer Reviews
No reviews for this product
(0)