Conduit Outlet Box, Type GRF, (2) 1/2" Hubs, Aluminum

Item #: 55846

Cat #: GRFT50A

UPC: 781381621847

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches, and (2) 1/2 Inch Hubs.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRFT Hub Type, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches, and (2) 1/2 Inch Hubs.
Also known as: 781381621847, GRFT50A

Specifications

Diameter: 1/2 in
Material: Aluminum
Cubic Inches: 18 in³
Number of Hubs: 3
Hub Diameter: 2 in
Diameter: 1/2 in
Cubic Inches: 18 in³
Hub Diameter: 2 in
Material: Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)