![LED Wallpack, 10 LEDs, 4000K, Type III, 120-277V, Dark Bronze LED Wallpack, 10 LEDs, 4000K, Type III, 120-277V, Dark Bronze](https://rexel-cdn.com/products/image.jpg?i=3A5C927D-EB8C-482C-9AD2-276C16C77F62&f=420)
LED Wallpack, 10 LEDs, 4000K, Type III, 120-277V, Dark Bronze
Item #: 558422
Cat #: TWHLED10C100040KT3MMVOLTDDBXD
UPC: 820476065804
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 10 LEDs (1 Engines), Drive Current: 1000mA, 4000K, Type III Medium, 120-277V, Dark Bronze
Overview
LED Wallpack, 10 LEDs (1 Engines), Drive Current: 1000mA, 4000K, Type III Medium, 120-277V, Dark Bronze
Also known as: 820476065804, TWHLED10C100040KT3MMVOLTDDBXD
Specifications
Type: | Wallpack |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)