3 Ft Category 5e Patch Cable Wh

Item #: 558381

Cat #: AC3503WHV1

UPC: 804428031765

Sign In or Register to view pricing and more.
Documents & Guides
P&s Ac3503-wh-v1 3 Ft Categor

Overview

P&s Ac3503-wh-v1 3 Ft Categor
Also known as: 804428031765, AC3503WHV1

Specifications

Gauge: 24
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Gauge: 24
Material: Copper
Color: White
Length: 3 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)