PUNCH UNIT SB 18.6 MM

Item #: 55838

Cat #: 7211EBB-18.6

UPC: 783310319900

Sign In or Register to view pricing and more.
Slug-Buster« Knockout Punch Unit Includes Punch, Die and Draw Stud for .732" (18.6 mm) Actual Hole Size. The contractor's choice - worldwide. Unique punch profile also splits slugs for easier slug removal. Use with battery-powered, hydraulic, ratchet or manual drivers. Uses standard Greenlee dies and draw studs. Slug Buster punches available in sizes up thru 2.52" (64.0 mm). U.S.Patent #4,543,722

Overview

Slug-Buster« Knockout Punch Unit Includes Punch, Die and Draw Stud for .732" (18.6 mm) Actual Hole Size. The contractor's choice - worldwide. Unique punch profile also splits slugs for easier slug removal. Use with battery-powered, hydraulic, ratchet or manual drivers. Uses standard Greenlee dies and draw studs. Slug Buster punches available in sizes up thru 2.52" (64.0 mm). U.S.Patent #4,543,722
The contractor's choice - worldwide Unique punch profile also splits slugs for easier slug removal Use with battery-powered, hydraulic, ratchet or manual drivers Uses standard Greenlee dies and draw studs Slug Buster punches available in sizes up thru 2.52 IN (64.0 mm) U.S.Patent #4,543,722 for Slug-Buster
Also known as: 783310319900, 7211EBB-18.6

Specifications

Customer Reviews

No reviews for this product
(0)