
Duplex Receptacle, 15A, Gray
Item #: 558297
Cat #: CAR-15-GR
UPC: 784276013352
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Duplex Receptacle, GFCI, 15 Amp, Gray
Also known as: 784276013352, CAR-15-GR
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Color: | Gray |
Type: | GFCI |
Amps: | 15 |
Volts AC: | 120 |
Color: | Gray |
Amps: | 15 |
Mounting: | Surface |
Type: | GFCI |
Customer Reviews
No reviews for this product
(0)