Breaker, Miniature, 1.5A, 1P, 250VAC, 65VDC, DIN Rail Mount

Item #: 55824

Cat #: 1492-GH015

UPC: 662073249757

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 1.5 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 1.5 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662073249757, 1492-GH015

Specifications

Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 1.500
Family / Style: 1492
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65
Amps: 1.500

Customer Reviews

No reviews for this product
(0)