C-2000, Accessories, Selector Switches, 22mm Knob Type

Item #: 558156

Cat #: P9CSMZ3N

UPC: 017018903209

Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. MZ3N SEL SW 3 POS S/R C BLACK

Overview

IEC Pilot Devices. P9 Pushbuttons. MZ3N SEL SW 3 POS S/R C BLACK
Also known as: 017018903209, P9CSMZ3N

Specifications

Size: 22.5 mm
Color: Black
Type: 3 Position
Size: 22.5 mm
Type: 3 Position
Color: Black

Customer Reviews

No reviews for this product
(0)