This product has been discontinued.
LED Module, 6", 10W, 120V, 3000K
Item #:
558110
Cat #:
LED/RT6/700/830/FL80
UPC:
046135717079
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, 10 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 700, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 71707
Overview
LED Module, 6 Inch, 10 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 84 CRI, Lumens: 700, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 Sylvania Part # 71707
Also known as: 046135717079, LED/RT6/700/830/FL80
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Diameter: | 6 in |
Type: | Module |
Base: | Medium Screw (E26) |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)