COP THHN/THWN-212SOLRED5000RL

Item #: 558091

Cat #: THHN12SOLRED5000RL

UPC: 980100224240

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLRED5000RL THHN/THWN-2-12-RED-SOL-CU-5000S/R

Overview

COP THHN/THWN-212SOLRED5000RL THHN/THWN-2-12-RED-SOL-CU-5000S/R
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100224240, THHN12SOLRED5000RL

Specifications

Color: Red
Gauge: 12
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Red
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)