Safety Switch, Non-Fused, 30A, 600VAC, 250VDC, 3P, NEMA 12

Item #: 55806

Cat #: HNF361J

UPC: 783643151895

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 12

Overview

Safety Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 12
Also known as: 783643151895, HNF361J

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 20
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 20
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)