Conduit Punch Kit, 1/2 - 1-1/4"

Item #: 55800

Cat #: 7235BB

UPC: 783310320135

Documents & Guides
Punch Kit, Slug Buster Knockout, Diameter: 089", 170", 136", 115" & 112, Conduit Size: 1/2", 3/4", 1" & 1-1/4"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Punch Kit, Slug Buster Knockout, Diameter: 089", 170", 136", 115" & 112, Conduit Size: 1/2", 3/4", 1" & 1-1/4"
Slug-Buster® 1/2 IN - 1-1/4 IN Manual Knockout Set. For use with new Greenlee KRW-1 high-leverage ratchet wrench. Slug-Buster® punch profile splits slugs for easy slug removal. Knurled edge on punches for better grip. New die design optimized for widest range of materials and drivers. Laser markings for quick part identification. Alignment markings for improved accuracy. Easy threading - draw studs with dog point tip helps eliminate cross-threading.
Also known as: 783310320135, 7235BB

Specifications

Diameter: 1.120 in, 0.890 in, 1.360 in, 1.150 in, 1.700 in
Type: Kit, Knockout, Knockout Punch
Diameter: 1.120 in, 0.890 in, 1.360 in, 1.150 in, 1.700 in
Type: Kit, Knockout, Knockout Punch

Customer Reviews

No reviews for this product
(0)