Pilot Light, Color Cap, Lens, Green, Standard, 30 mm

Item #: 55797

Cat #: 800T-N26G

UPC: 662073574057

Documents & Guides
Pilot Light, Lens, Green, Color Cap, 30 mm, Standard
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, Lens, Green, Color Cap, 30 mm, Standard
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N26G from Rockwell Automation® is an 800T accessory. It is a green, plastic pilot light cap for 30 mm push buttons. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574057, 800T-N26G

Specifications

Color: Green
Size: 30 mm
Material: Plastic
Family / Style: 800T
Type: Lens
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Material: Plastic
Type: Lens
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)