Straight Blade Connector, 15A, 125V, Black/White

Item #: 55796

Cat #: 515SC

UPC: 783585331577

Sign In or Register to view pricing and more.
Documents & Guides
HubellPro Straight Blade Connector, 15A, 125V, Black/White

Overview

HubellPro Straight Blade Connector, 15A, 125V, Black/White
Also known as: 783585331577, 515SC

Specifications

Type: Weatherproof, Connector
Volts AC: 120
Color: Black/White
Material: Nylon
NEMA Configuration: 5-15R
Type: Weatherproof, Connector
Color: Black/White
NEMA Configuration: 5-15R
Volts AC: 120
Material: Nylon

Customer Reviews

No reviews for this product
(0)