Wallplate, 3-Port, 1-Gang, Keystone, Rear Load, Stainless Steel
Item #: 557954
Cat #: IC107SF3SS
UPC: 633758012430
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3-Port, 1-Gang, Keystone, Rear Load, Flush, Stainless Steel
Overview
Wallplate, 3-Port, 1-Gang, Keystone, Rear Load, Flush, Stainless Steel
Also known as: 633758012430, IC107SF3SS
Specifications
Mounting: | Box |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Number of Ports: | 3 |
Mounting: | Box |
Gangs: | 1 |
Number of Ports: | 3 |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)