Ionization Smoke Detector

Item #: 557950

Cat #: FG250LB

UPC: 029054003102

Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, Dual Ionization Sensor, 9V Lithium Battery Operated, Size: 4.25" Diameter, 1.60" Depth, Color: White.

Overview

Smoke Detector, Dual Ionization Sensor, 9V Lithium Battery Operated, Size: 4.25" Diameter, 1.60" Depth, Color: White.
Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Also known as: 029054003102, FG250LB

Specifications

Type: Ionization, Lithium Battery Operated
Mounting: Surface
Diameter: 4 1/4 in
Color: White
Depth: 1.600 in
Type: Ionization, Lithium Battery Operated
Diameter: 4 1/4 in
Depth: 1.600 in
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)