This product may not be available in all locations.
3
more

Contactor, Definite Purpose, 25A, 3P, 600VAC, 300VDC, 120VAC Coil
Item #: 55795
Cat #: LC1D25G7
UPC: 785901207153
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts
Sign In or Register to view pricing and more.
No associated products found.
Overview
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 25A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 7.5HP at 200-208VAC, 7.5HP at 240VAC, 15HP at 480VAC and 20HP at 600VAC three phase. Contactor is also rated for 2HP at 115VAC and 3HP at 240VAC single phase. When used with a 480VAC up to 60A circuit breaker, this contactor can have a SCCR up to 85kA. When used with up to a 600VAC 60A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 120 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.35 inches tall, 1.77 inches wide and 3.62 inches deep. It weighs 0.82 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901207153, LC1D25G7
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | DIN Rail, Surface |
Amps: | 25 |
Volts AC: | 600 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Mounting: | DIN Rail, Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 25 |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)