HDSS NF 3P3W 600V 60A N12

Item #: 55789

Cat #: HNF362J

UPC: 783643151918

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 12 industrial enclosure. Rated 600VAC (60A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 12 industrial enclosure. Rated 600VAC (60A).
Also known as: 783643151918, HNF362J

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)