Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

Item #: 55788

Cat #: 20AD8P0A0AYNANC0

UPC: 820919237072

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC, Blank HIM Cover, No Filter

Overview

Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC, Blank HIM Cover, No Filter
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD8P0A0AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (8 A at 5 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919237072, 20AD8P0A0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Type: AC, Drive
Amps: 8
Phase: 3
Horsepower: 5
Amps: 8
Volts AC: 480
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)