This product has been discontinued.
12V LED Tape Lighting, 5 foot section, 3000K
Item #: 557852
Cat #: 98607SW-15
UPC: 785652158087
Sign In or Register to view pricing and more.
Documents & Guides
12V LED Tape Lighting, 5 foot section, 3000K, White
Overview
12V LED Tape Lighting, 5 foot section, 3000K, White
Also known as: 785652158087, 98607SW-15
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Length: | 5 ft |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Length: | 5 ft |
Volts AC: | 12 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)