One-Hole Strap, 4", Steel, for EMT

Item #: 557805

Cat #: TW400

UPC: 781002277293

Sign In or Register to view pricing and more.
Documents & Guides
4" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT.

Overview

4" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT.
One Hole EMT Straps are used to secure EMT conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance.
Also known as: 781002277293, TW400

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 4 in
Mounting: 1-Hole
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)