Starter, Miniature Eco, 25 - 32A, 24VDC, Electronic Coil

Item #: 557692

Cat #: 190S-FNEJ3-FC32C

UPC: 886739959990

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 25 - 32 Amp, 24 Volt DC Electronic Coil

Overview

Starter, Miniature Eco, Direct On-Line, 25 - 32 Amp, 24 Volt DC Electronic Coil
Rockwell Automation® offers a broad portfolio of IE3 compatible motor starter components. The Allen-Bradley® IEC starter portfolio provides a wide variety of options to meet your light-duty, industrial type application needs with a compact design. Catalog item 190S-FNEJ3-FC32C is a 23-32 A compact combination starter with circuit breaker from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 886739959990, 190S-FNEJ3-FC32C

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 25 - 32
Volts DC Control: 24
Type: Starter, Motor Controller
Amps Range: 25 - 32
Poles: 3
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)