This product may not be available in all locations.
3
more
Contactor, Definite Purpose, 32A, 3P, 600VAC, 300VDC, 24VAC Coil
Item #: 55762
Cat #: LC1D32B7
UPC: 785901207184
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 32 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt AC Coil, 3 Normally Open Contacts
Overview
Contactor, Definite Purpose, 32 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt AC Coil, 3 Normally Open Contacts
TeSys is an innovative motor control and management solution from the global market leader. TeSys offers connected, efficient products and solutions for switching and protection of motors and electrical loads in compliance with all major global electrical standards.
Also known as: 785901207184, LC1D32B7
Specifications
Phase: | 3 |
Mounting: | Panel |
Poles: | 3 |
Amps: | 32 |
Type: | Contactor, Definite Purpose |
Volts AC Control: | 24 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Poles: | 3 |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 32 |
Volts AC Control: | 24 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)