
Gateway, Modbus TCP/IP to DNP 3.0 Over EtherNet, 24VDC, 500mA
Item #: 557554
Cat #: 5201-MNET-DNPSNET
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Gateway, Modbus TCP/IP to DNP 3.0 Over EtherNet, 24 Volt DC, 500 mA
Overview
Gateway, Modbus TCP/IP to DNP 3.0 Over EtherNet, 24 Volt DC, 500 mA
Also known as: 5201-MNET-DNPSNET
Specifications
Type: | Communications Adaptor, Gateway |
Mounting: | Chassis |
Amps: | 0.500 |
Type: | Communications Adaptor, Gateway |
Amps: | 0.500 |
Mounting: | Chassis |
Customer Reviews
No reviews for this product
(0)