Disconnect Switch, Non-Fusible, NEMA 4X, 30A, 3P, 600VAC, Heavy Duty

Item #: 557534

Cat #: HU361NDS

UPC: 785901666264

Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral, Stainless Steel
Also known as: 785901666264, HU361NDS

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
Standards: California Proposition 65
Volts DC: 250
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)