
CADDY ALL-IN-ONE Between-Stud Without Mud Ring, Single Box, (8) 1/2", 3/4", (3) 1/2" Knockout Sizes, w/Ground, 3 5/8"
Item #: 557506
Cat #: A1BF0G
UPC: 782856719724
Documents & Guides
CDYA1BF0G BRACKET W/BOX NO MR
Sign In or Register to view pricing and more.
No associated products found.
Overview
CDYA1BF0G BRACKET W/BOX NO MR
nVent CADDY All-in-One Between-Stud Without Mud Ring, Single Box. Provides the flexibility to add a mud ring for non-standard drywall thicknesses.
Also known as: 782856719724, A1BF0G
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Number of Knockouts: | 8 |
Knockouts: | Yes |
Finish: | Pregalvanized |
Knockout Diameter: | 1/2 in, 3/4 in |
Number of Knockouts: | 8 |
Finish: | Pregalvanized |
Material: | Steel |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)