12' Twin Step Ladder, Type IAA, 375 lbs

Item #: 557473

Cat #: T7412

UPC: 051751011593

Documents & Guides
Twin Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 35-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twin Step Ladder, Size: 12 ft, Reach Height: 16 ft, Width: 35-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The T7412 Fiberglass 12ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751011593, T7412

Specifications

Type: Ladder, Twin, Twin Stepladder
Weight Capacity: 375 lbs
Width: 35 1/2 in
Material: Fiberglass
Length: 12 ft
Type: Ladder, Twin, Twin Stepladder
Width: 35 1/2 in
Length: 12 ft
Weight Capacity: 375 lbs
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)