This product may not be available in all locations.
1
more
Breaker, 35A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip
Item #: 557472
Cat #: BR235ST
UPC: 786676000314
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Shunt Trip
Overview
35 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Shunt Trip
Also known as: 786676000314, BR235ST
Specifications
Amps: | 35 |
Poles: | 2 |
Volts AC: | 120, 240 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)