Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum

Item #: 55734

Cat #: ELBY100A

UPC: 781381621984

Documents & Guides
Pulling Elbow, Capped, 90 Degree, 1 Inch, Explosion-Proof, Dust-Ignitionproof, Aluminum, For Use With Threaded Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pulling Elbow, Capped, 90 Degree, 1 Inch, Explosion-Proof, Dust-Ignitionproof, Aluminum, For Use With Threaded Metal Conduit
ELBY Capped Elbows have a screw-on cover for ease of installation and removal.
Also known as: 781381621984, ELBY100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)